Tool selection “Robust 45 Move” Electro 63 pieces, Number of tools: 63

Article no.: 680104 63
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
7 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 63
Type of product tool set

Identification & Classification

Article number 680104 63
Copy
EAN / GTIN 4003773082606
Copy
Manufacturer number 00 21 37
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Comprehensive electrician's tool kit in high-quality tool case. With mobility unit and telescopic handle.
Case made from polypropylene for the toughest operating conditions: Resistant to dust, watertight, and temperature resistant.

Supplied with:

Electrician's spirit level: 1 pc. No. 467415 size 430
Pocket spirit level electric: 1 pc. No. 467484 size 70
”JOKER” double-ended ring spanner: 1 pc. size 10×13 mm
Multi-function key TwinKey®: 1 pc. No. 623550
Socket set 1/4 inch, 28 pieces: 1 pc. No. 630295 size S
Screwdriver for Pozidriv, insulated to VDE: 1 pc. size 1
Screwdriver for slot-head, insulated to VDE: 1 pc. size 3.5 mm
Kraftform Kompakt VDE set, 16-piece: 1 pc. similar to No. 667260
Pointed combination pliers, chrome-plated, insulated to VDE: 1 pc. No. 701655 size 145
Water pump pliers Cobra® chemically blacked: 1 pc. No. 705800 size 180
Snipe nose pliers, angled, insulated to VDE: 1 pc. No. 713700 size 200
Heavy-duty side cutter, chrome-plated, insulated to VDE: 1 pc. No. 723500 size 200
Side cutters,chrome-plated, insulated to VDE: 1 pc. No. 725300 size 160
ErgoStrip® universal stripping tool: 1 pc. No. 728091 size 8-13
Wire stripping tool up to 16 mm² Preci Strip: 1 pc. No. 728631 size 16
Installation pliers, insulated to VDE: 1 pc. No. 728787 size 200
Crimping tool for terminal sleeves up to 16 mm²: 1 pc.
Electrician’s chisel: 1 pc. No. 743000 size 250
Engineer's hammer: 1 each size 300 g
Pliers wrench: 1 pc. No. 813700 size 180
Fixed blade cable knife, insulated to VDE: 1 pc. No. 844410
Tool case: 1 pc. “Robust 45 Move”

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart