Jobber drill bit set in a tool roll, for wood, 15 pieces

Article no.: 676317
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Tool material: HSS

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material HSS
Drive profile Pozidriv screwdriver; Screwdriver for TORX® screws
Number of drills 5
Number of pieces 15
Type of product Jobber drill bit

Identification numbers & Classifications

Article number 676317
EAN / GTIN 9002696324652
Manufacturer number 013BE00015K01

Description

Version:

1/4 inch hexagon shank to DIN 3126 C 6.3.

Advantage:

Quick and uncomplicated changes between drill, countersink, and screw bits.

Application:

Ideal for repair and assembly work in mobile situations.

Content:

Wood jobber drill bits: No. 676315 1 pc. each size 3; 4; 5; 6; 8
Bits for Pozidriv: 1 pc. each size 1/25; 2/25; 3/25
Bits for internal Torx®: 1 pc. each size TX10; TX15; TX20; TX25; TX30; TX40
Quick-change adaptor: 1 pc. similar to No. 675020 size 6.3K (with magnet)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart