Bit set “Tool-Check PLUS” with drive tool and sockets 39 pieces

Article no.: 676171
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
45 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Tool-Check PLUS
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Hexagon screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX® screws with hole; Hexagon socket
Drive tool Bit ratchet, 1/4 inch; Screwdriver holder
Type of product Bit tool

Identification & Classification

Article number 676171
EAN / GTIN 4013288191601
Manufacturer number 644705 36
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 2 pcs. 1/25; 3 pcs. 2/25; 1 pc. 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675380 1 pc. 1/25; 3 pcs. 2/25; 1 pc. 3/25
Bits, length 25 mm, C 6.3, for hex socket: 1 pc. each 675240 size 3; 4; 5; 6; 8
Bits, length 25 mm, C 6.3, for internal Torx®: 1 pc. each TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for internal Torx® with pin: 1 pc. each 675350 size TX10; TX15; TX20; TX25; TX30
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. size 1.0×5.5
Sockets 1/4 inch, for external hexagon: 1 pc. each size 5.5; 6; 7; 8; 10; 12; 13
Adapter: 1 pc. 1/4 inch square socket − 1/4 inch bit holder
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K
Screwdriver holder: 1 pc.
Bit ratchet, 1/4 inch: 1 pc. No. 676645

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart