Set of bits BiTorsion 30 pieces

Article no.: 675798
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
27 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Bit-Check 30 BiTorsion 1
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Hexagon screwdriver
Number of pieces 30
Bit length 25 mm
Type of product Bit tool

Identification & Classification

Article number 675798
EAN / GTIN 4013288179821
Manufacturer number 05057430001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Content:

Bits C 6.3 (1/4 inch) set; 1 coupling shank.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675520 2 pcs. size 1/25; 5 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675540 2 pcs. size 1/25; 6 pcs. size 2/25; 2 pcs. size 3/25
Bits, length 25 mm, C 6.3, for internal Torx®: No. 675550 1 pc. size TX10; 2 pcs. size TX15; 2 pcs. size TX20; 2 pcs. size TX25; 2 pcs. size TX30; 1 pc. size TX40
“Rapidaptor” adaptor: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart