{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | PrecisionBits | |
Hexagon | 5 mm | |
overall length | 25 mm | |
Drive profile | Hexagon screwdriver | |
Bit hexagon shank | C 6,3 | |
Type of product | Bit tool |
Article number | 675290 5 | |
EAN / GTIN | 7610733211425 | |
Manufacturer number | C6.210/5 |
This article |
Recommendations |
|
---|---|---|
PrecisionBit for hexagon, 1/4 inch C 6.3, Hexagon: 5mm
on request
In stock
723 pieces in stock
from
1
Pieces
BGN 6.77
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 5.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
882 pieces in stock
from
1
Pieces
BGN 4.19
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
BGN 3.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 25 mm | 25 mm |
Hexagon | 5 mm | 5 mm |
Bit hexagon shank | C 6,3 | C 6,3 |
Type of product | Bit tool | Bit tool |