PrecisionBit for combination profile, 1/4 inch E 6.3, Profile size / overall length: 1mm

Article no.: 674235 1
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
1,149 pieces in stock

Select article variation and quantity

Profile size / overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PrecisionBits
Profile size 1
overall length 50 mm
Drive profile Combination profile screwdriver Pozidriv / slot-head
Bit hexagon shank E 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 674235 1
EAN / GTIN 7610733221202
Manufacturer number E6.180/1

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000675050.

Application:

For combination screws (combination of slot-head and Pozidriv profile).

Standard:

DIN ISO 1173

Material:

High-tensile special steel combining maximum hardness and special toughness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart