Blade for Torx® screws, Type: 1

Article no.: 669607 1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
65 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6 / TX7
Blade ⌀ 3.5 mm
overall length 120 mm
Drive profile Screwdriver for TORX® screws
drive output both ends yes
Type of product Screwdriver bit

Identification numbers & Classifications

Article number 669607 1
EAN / GTIN 7610733269556
Manufacturer number B1125L

Description

Suitable for:

Precision screwdriver set No. 669600 and 669610, torque set No. 659912 50 and 659919.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart