{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 4 | |
for screw ⌀ | 7.3 - 12.7 mm | |
Blade length | 200 mm | |
overall length | 320 mm | |
Drive profile | Skruetrækker til Phillips | |
Type of product | Screwdrivers |
Article number | 668401 4 | |
EAN / GTIN | 4045197951632 | |
Manufacturer number | 668401 4 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver for Phillips, with power grip 4
on request
In stock
145 pieces in stock
BGN 20.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
324 pieces in stock
BGN 26.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
153 pieces in stock
BGN 22.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Skruetrækker til Phillips | Screwdriver for Phillips | Screwdriver for Phillips |
for screw ⌀ | 7.3 - 12.7 mm | 7.3 − 12.7 mm | 7.3 – 12.7 mm |
overall length | 320 mm | 334 mm | 320 mm |
Blade length | 200 mm | 200 mm | 200 mm |
Cross-head size | 4 | 4 | 4 |
Hexagon collar for wrench assistance | 17 mm | ||
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |