{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 0 | |
for screw ⌀ | up to 2 mm | |
Blade length | 60 mm | |
overall length | 141 mm | |
Drive profile | Pozidriv screwdriver | |
Type of product | Screwdrivers |
Article number | 667800 0 | |
EAN / GTIN | 4013288102218 | |
Manufacturer number | 05002850002 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Screwdriver for Pozidriv, with Kraftform handle 0
on request
In stock
64 pieces in stock
BGN 22.61
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
112 pieces in stock
BGN 8.04
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Pozidriv screwdriver | Pozidriv screwdriver |
for screw ⌀ | up to 2 | up to 2 |
overall length | 141 | 147 |
Blade length | 60 | 60 |
Cross-head size | 0 | 0 |
Type of product | Screwdrivers | Screwdrivers |