{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross-head size | 3 | |
for screw ⌀ | 5.3 − 7.2 mm | |
Blade length | 40 mm | |
overall length | 95 mm | |
Drive profile | Screwdriver for Phillips | |
Type of product | Screwdrivers |
Article number | 667720 3 | |
Manufacturer number | 667720 3 |