{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Big Pack 900 | |
Impact cap | true, apart from slot-head size 3.5 | |
Number of screwdrivers | 13 | |
Drive profile | Slot-head screwdriver; Screwdriver for Phillips; Pozidriv screwdriver; Screwdriver for TORX® screws | |
Type of handle | Impact-resistant plastic with integral soft zone (except slot-head size 3.5) | |
Material of handle | impact resistant plastic | |
Actuation hexagon | yes | |
through blade | yes | |
Type of product | Screwdriver |
Article number | 667270 13 | |
EAN / GTIN | 4013288176349 | |
Manufacturer number | 05133285001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |