Offset screwdriver for slot-head, Blade width b: 4mm

Article no.: 664800 4
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
550 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 4 mm
Tip thickness a 0.6 mm
overall length 100 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 664800 4
EAN / GTIN 7610733004270
Manufacturer number PB 600.2

Description

Version:

Two equal width tips, offset 90° from one another. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips.
Knurled shank for a secure hold in wet or oily environments. With forged offset tips to standard slot head widths.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart