{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2035 Micro | |
Blade width b | 3 mm | |
Tip thickness a | 0.5 mm | |
Blade length | 80 mm | |
overall length | 177 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 664600 3 | |
EAN / GTIN | 4013288192233 | |
Manufacturer number | 05118010001 |