Electrician’s screwdriver set, for slot-head, Classic fully insulated, Number of screwdrivers: 8

Article no.: 663010 8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Classic VDE
Number of screwdrivers 8
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver
non-sparking no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 663010 8
EAN / GTIN 7610733064359
Manufacturer number 5146.

Description

Version:

Handle and blade fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.
Slim handle with a non-allergenic elastomer coating and a core of particularly tough and impact-resistant polypropylene. Due to its special surface structure, the grip is non-slip even with oily or wet hands.
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness.
Blades with taper tips, manufactured to the standard dimensions of slots on the screws. Fully insulated, the breakdown strength of the insulation is many times the minimum test voltage set by VDE. Each of these screwdrivers is individually tested in a water bath for insulation breakdown under high voltage.

Application:

For use at voltage up to 1000 V.
Optimum working life for electrician’s screwdrivers is assured if screwdrivers always exactly match the standard screw slot size. (see tables part). Incorrect screwdriver size selection will cause damage to the screw head.

Content:

1 each screwdriver No. 663000: Size 2; 2.5; 3.5; 4; 5.5; 6.5; 8; 10

Downloads & documents

Compare with similar products

This article


Recommendations


Electrician’s screwdriver set, for slot-head, Classic fully insulated, Number of screwdrivers: 8

Electrician’s screwdriver set, for slot-head, Classic fully insulated, Number of screwdrivers: 8

on request
In stock
85 pieces in stock
BGN 172.74
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
BGN 134.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
85 pieces in stock
BGN 93.00
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver Slot-head screwdriver Slot-head screwdriver
Number of screwdrivers 8 8 8
non-sparking no
Standard DIN EN IEC 60900 / VDE 0682-201 DIN EN IEC 60900 / VDE 0682-201
Series Classic VDE
Type of product Screwdrivers Screwdriver Screwdrivers

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart