{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 334 | |
Blade width b | 10 mm | |
Tip thickness a | 1.6 mm | |
Blade length | 200 mm | |
overall length | 312 mm | |
Blade tip | Lasertip | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdriver |
Article number | 662200 10 | |
EAN / GTIN | 4013288003102 | |
Manufacturer number | 05110104001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |