Blade screwdriver for slot-head, with plastic handle 5,5 mm

Article no.: 662000 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
660 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Series Classic
    Blade width b 5.5 mm
    Blade designation 3
    Tip thickness a 0.8 mm
    Blade length 120 mm
    overall length 220 mm
    Drive profile Slot-head screwdriver
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 662000 5,5
    EAN / GTIN 7610733085767
    Manufacturer number 100.3-120

    Description

    Version:

    Forged blades, the tips are precisely manufactured to the standard sizes of slot-head screws.
    “Classic” power grip of transparent, impact-resistant plastic (cadmium-free). Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. With parallel stepped tip. Surface nickel-plated and chrome-plated, black tip.

    Standard:

    Similar to DIN 5265 form A.

    Note:

    Optimum working life for blade screwdrivers if screwdrivers always match the screw slot size (see table). Incorrect screwdriver size selection will cause damage to the screw head.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart