{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 400 i Hex | |
maximum torque | 4 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±10 % | |
Series | 400 i VDE | |
Overall length L | 141 mm | |
Blade length | 93 mm | |
set torque | 5 Nm | |
set torque | 500 cNm | |
Release signalling | haptic | |
Trigger principle | mechanical slip clutch | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Drive profile | Hexagon screwdriver | |
Torque fixed setting | yes | |
Data can be recorded | no | |
Setting the trigger value | preset | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | non-adjustable | |
Weight | 122 g | |
Type of product | Torque screwdriver |
Article number |
659953 4
Copy |
|
EAN / GTIN |
4013288206398
Copy |
|
Manufacturer number |
05004980001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |