{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 200 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 124 mm | |
set torque | 1.2 Nm | |
Torque range | 40 cNm - 200 cNm | |
Torque range | 0.4 Nm - 2 Nm | |
maximum ⌀ | 35 mm | |
suitable interchangeable blades | 6 mm | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | preset | |
Standard | DIN EN ISO 6789 | |
Weight | 96 g | |
Type of product | Torque screwdriver |
Article number | 659908 200 | |
Manufacturer number | 659908 200 |