{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1,600 cNm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±6 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 126 mm | |
Torque range | 320 cNm - 1,600 cNm | |
Torque range | 3.2 Nm - 16 Nm | |
Scale graduation, 1 graduation = | 25 cNm | |
suitable interchangeable blades | 8 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical slip clutch | |
Connection format | exchangeable blade | |
Measurement technology | mechanical | |
Torque fixed setting | no | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Weight | 194 g | |
Type of product | Torque screwdriver |
Article number |
659906 1600
Copy |
|
EAN / GTIN |
4045197611246
Copy |
|
Manufacturer number |
659906 1600
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |