Weld-on plug-in head 2

Article no.: 657950 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
215 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Exchangeable tool: Plug-in head

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Exchangeable tool Plug-in head
Length l 12 mm
Height h 11 mm
Series 737/40
Plug-in head (tool blank) 11×25 mm
Pitch S 12 mm
Plug-in shank 14×18 mm
Type of product Weld-on plug-in head (tool-blank)

Identification numbers & Classifications

Article number 657950 2
EAN / GTIN 4018754034604
Manufacturer number 58270040

Description

Version:

Drop-forged; all plug-in heads = Rectangular shank with spring retaining pin. This ensures a solid and secure fit of the plug-in head in the torque wrench.

Application:

To take customer’s own tools, e.g. a special crank wrench. The scale has to be corrected in accordance with the length of the part welded on.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Suitable for:

Torque wrench with rectangular sockets.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart