{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Exchangeable tool | Plug-in head | |
Square drive | 3/4 in | |
Width b | 50 mm | |
Height h | 32 mm | |
Long-term rated loading | 400 Nm | |
Pitch S | 25 mm | |
No. of teeth | 60 | |
Plug-in shank | 14×18 mm | |
Ratchet reversible | yes | |
Ratchet with ejector | no | |
Type of product | Ratchet |
Article number | 657600 2-3/4 | |
EAN / GTIN | 4018754034543 | |
Manufacturer number | 58250040 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |