Torque wrench without scale with reversible ratchet 10 N·m

Article no.: 657460 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN107.51 /pcs.
  • BGN107.51 /pcs.
  • BGN308.14 /pcs.
  • BGN454.33 /pcs.
on request
In stock
16 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 10 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±2 %
Overall length L 155 mm
Torque range 2 Nm - 10 Nm
Weight 190 g
Square drive 1/4 in
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 112 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657460 10
EAN / GTIN 4045197995971
Manufacturer number 657460 10

Description

Version:

One-armed torque wrench without a setting scale. Set the desired torque value with setting tool No. 657452 size 1 in conjunction with a suitable test device.
With built-in reversible ratchet with ejector − for left-hand and right-hand tightening. Torque wrench, only right-hand triggering.

Function:

On reaching the set torque value the wrench triggers giving a “signal”(audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±2% of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart