Torque wrench with ratchet 50 N·m

Article no.: 657272 50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.40 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN308.14 /pcs.
  • BGN127.75 /pcs.
on request
In stock
480 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±3 %
Test certificate Manufacturer’s test certificate
Overall length L 328 mm
Torque range 10 Nm - 50 Nm
Scale graduation, 1 graduation = 0.5 Nm
Weight 700 g
Square drive 3/8 in
Display analogue
Release signalling acoustic; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 209 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657272 50
EAN / GTIN 4045197804105
Manufacturer number 657272 50

Description

Version:

Robust torque wrench, adjustable with micrometer scale, with protection against accidental changes to the setting.
Integral ratchet to accept sockets.
Units of measure: Nm, lbfft.
Ratchet with captive push-through square drive pin and retaining pin, for right-hand and left-hand tightening.

Function:

On reaching the set torque value the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For small to medium series.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±3 % of the displayed value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart