Electronic torque wrench / rotational angle wrench 60 N·m

Article no.: 655270 60
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • BGN10.01 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • BGN347.51 /pcs.
  • BGN419.48 /pcs.
  • BGN194.78 /pcs.
on request
In stock
17 pieces in stock

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±1
  • Measuring accuracy rotational angle: ±1
  • Exchangeable tool: Plug-in head
  • Interface: USB interface

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum torque 60 Nm
    Direction of tightening For right- and left-hand tightening
    Torque measuring accuracy ±1 %
    Measuring accuracy rotational angle ±1 %
    Exchangeable tool Plug-in head
    Interface USB interface
    Test certificate Manufacturer’s test certificate
    Series SENSOTORK® 713R
    Overall length L 378 mm
    Torque range 3 Nm - 60 Nm
    Torque range 2.5 lbfft - 44 lbfft
    Torque range 27 lbfin - 540 lbfin
    Resolution 0.01 Nm
    Weight 856 g
    Adjusted reference dimension on the torque wrench [l2] 17.5 mm
    Square drive 3/8 in
    Socket for plug-in head 9×12 mm
    Display digital
    Release signalling optisk; akustisk; haptisk
    Trigger principle Vibration motor
    Power supply Battery-powered
    Number of batteries contained 2
    Battery type Mignon, AA
    Article no of the battery / rechargeable battery fitted 081561 LR6
    Connection format for plug-in heads (rectangular socket)
    Packaging sturdy sheet metal case
    Measurement technology electronic
    Data can be recorded yes
    Setting the trigger value digital, adjustable
    Feedback displaying
    Reversible reading Nm; lbfin; lbfft
    Measurement process Torque; Rotation angle
    Adjustable trigger value adjustable
    Standard DIN EN ISO 6789
    Lever length without plug-in head [l1] 299 mm
    Lever length including factory calibration reference dimension [l3] 316.5 mm
    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 655270 60
    EAN / GTIN 4018754156504
    Manufacturer number 96501606

    Description

    Version:

    The torque/rotational angle wrench offers easy and flexible operation with menu selection on a large display. Recurrent screw settings can be collected on to a menu driven procedure. The early warning of the visual, tactile and acoustic signals is adjustable. Resistant to oils, grease, fuel, brake fluid and Skydrol. The wrench is easy to maintain due to simple adjustment, can be programmed via a PC and offers a large measurement range. Password input ensures protection against unintentional adjustment and external access. Torque and rotational angle both displayed at the same time. Rotary angle measurement can be programmed easily, no reference arm required.
    • Robust, compact body.
    • Easy and flexible operation with menu selection on a large display.
    • Recurrent screw settings can be collected on to a menu driven procedure.
    • Especially large measuring range (5% − 100% of the nominal value).
    • Adjustable early warning of the visual, tactile and acoustic signals.
    • Resistant to oils, grease, fuel, brake fluid and Skydrol.
    • Programmable using a PC.
    • Easy to maintain due to simple adjustment.
    • Integrated automatic reminder of calibration after the number of operations and elapsed time.
    • Password protection against inadvertent change of settings and tampering.
    • With 2 batteries (1.5 V mignon / AA / LR6).
    • Torque and rotational angle both displayed at the same time.
    • Convenient rotation angle measurement, no need for a reference arm.
    • Easy input of reference: For plug-in heads with a different reference dimension, simply input the new dimension. No laborious calculations with formulae.
    • QuickRelease: Secure fit and quick change for plug-in heads.
    • Rotation angle measurement needs no reference arm.
    • Easy to use: The arrow keys allow all functions to be selected. Clear and simple controls.
    • Automatic reminder of calibration: After the number of operations and elapsed time.
    • Warning signals: Warning signals can be selected as acoustic (buzzer), tactile (vibration in the handle), visual (LEDs and display) or any combination of these. The early warning point can be entered individually.
    • Any point of application of force: The measurement remains precise in all cases, irrespective of where you grip the torque wrench.
    • Data output: The USB interface allows the saved data to be exported and analysed via PC.
    • Background illumination of the display for better legibility and evaluation of the screwing process (traffic light principle).

    Units of measure: Nm, lbfft, lbfin.

    Standard:

    Tested to DIN EN ISO 6789.

    Cutting data:

    Legend for drawing and formula:

    l1 = Lever length without plug-in head
    l2 = Adjusted reference dimension on the torque wrench
    l3 = Lever length including factory calibration reference dimension
    l4 = Reference dimension of the plug-in head
    L = Total length of the tool
    T1 = Torque to be set
    T2 = Specified torque

    Supplied with:

    Sturdy plastic box (size 400 in sturdy sheet metal box) and 2 batteries (1.5V mignon / AA / LR6).

    Optional extras:

    USB adapter, cable with latching plug and SENSOMASTER 4 software.

    Note:

    The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart