{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 1 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±0.5 % | |
Interface | RS232C interface; USB interface | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 0.11 Nm - 1.1 Nm | |
Display unit width | 184 mm | |
Display unit height | 51 mm | |
Display unit depth | 110 mm | |
Weight | 2.1 kg | |
Square socket | 1/4 in | |
Hexagon socket | 1/4 in | |
Power supply | Rechargeable battery-powered; Mains operated |
Article number | 654390 1 |