{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 3.3/8 in | |
Square drive | 1 in | |
⌀ drive output end | 86 mm | |
Length | 140 mm | |
Drive profile | Hexagon socket | |
suitable for machine use | yes | |
Type of product | Socket insert |
Article number | 653202 3.3/8 | |
EAN / GTIN | 4062406318741 | |
Manufacturer number | 653202 3.3/8 |