{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 250 mm | |
suitable for machine use | yes | |
Type of product | Extension |
Article number | 650400 250 | |
EAN / GTIN | 4045197335517 | |
Manufacturer number | 650400 250 |
This article |
Recommendations |
||
---|---|---|---|
IMPACT extension, 3/8 inch 250 mm
on request
In stock
293 pieces in stock
BGN 52.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
162 pieces in stock
BGN 50.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
BGN 96.95
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 | 1/2 | 3/4 |
suitable for machine use | yes | yes | yes |
overall length | 250 | 250 | 250 |
Norm | DIN 3121 | ||
Surface | burnished | ||
Material | Chromium-molybdenum steel. | ||
Type of product | Extension | Extension | Extension |