IMPACT hexagon socket, 3/8 inch imperial version 7/8 in

Article no.: 650102 7/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
161 pieces in stock

Select article variation and quantity

Width across flats (in) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 7/8 in
    Square drive 3/8 in
    ⌀ drive output end 30 mm
    Length 30 mm
    Drive profile Hexagon socket
    suitable for machine use yes
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 650102 7/8
    EAN / GTIN 4062406313180
    Manufacturer number 650102 7/8

    Description

    Version:

    Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets.
    For safety reasons must always be secured using a suitable locking pin and O-ring.

    Material:

    Chrome molybdenum steel, surface burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart