{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 7428 | |
overall length | 50 mm | |
Drive profile | Hexagon coupling | |
Square drive | 1/4 in | |
Machine drive | E 6.3 (1/4 inch) | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
suitable for machine use | yes | |
Type of product | Converter |
Article number | 650000 2 | |
EAN / GTIN | 4045197214362 | |
Manufacturer number | 650000 2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |