Ratchet head, 1 inch without handle

Article no.: 647500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1 in
Standard DIN 3122
overall length 185 mm
No. of teeth 36
Material Chrome alloy steel
Surface chrome-plated
Ratchet head width 70 mm
Type of product Ratchet

Identification numbers & Classifications

Article number 647500
EAN / GTIN 4018754013500
Manufacturer number 16110000

Description

Version:

Reversible for right-hand and left-hand use (36 teeth); handle and ratchet head are separate. Wearing parts are replaceable (spare parts set No. 647610).

Standard:

DIN 3122-D 25

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart