{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 34 mm | |
Square drive | 1 in | |
⌀ drive output end | 47 mm | |
Length | 67 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 647000 34 | |
EAN / GTIN | 4018754009893 | |
Manufacturer number | 06010034 | |
Manufacturer | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |