{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX30 | |
Square drive | 1/2 in | |
Profile size A | 5.5 mm | |
⌀ drive end | 22.7 mm | |
Length | 55 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 643650 TX30 | |
EAN / GTIN | 4018754006670 | |
Manufacturer number | 03100030 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Bit socket, for Torx®, 1/2 inch TX30
on request
In stock
156 pieces in stock
BGN 31.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,389 pieces in stock
BGN 21.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
230 pieces in stock
BGN 26.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
855 pieces in stock
BGN 16.43
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 22.7 | 22.5 | 23.5 | 22 |
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Square drive | 1/2 | 1/2 | 1/2 | 1/2 |
Length | 55 | 60 | 140 | 55 |
Torx® profile | TX30 | TX30 | TX30 | TX30 |
Profile size A | 5.5 | 5.5 | 5.5 | 5.5 |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |