Air filter claw, 1/2 inch

Article no.: 642550
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
16 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
Claw length 60 mm
overall height 85 mm
Clamping range 100 mm - 145 mm
Type of product Socket insert

Identification numbers & Classifications

Article number 642550
EAN / GTIN 4018754046638
Manufacturer number 74620011

Description

Application:

For releasing air filters on HGV braking systems.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart