Socket set 1/4 inch square drive 36 pieces 6

Article no.: 630861 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
120 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4
  • Width across flats range, hexagon sockets: 5-13
  • Width across flats range, hexagon wrenches: 3-8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Width across flats range, hexagon sockets 5-13 mm
Width across flats range, hexagon wrenches 3-8 mm
Length 322 mm
Width 134 mm
Height 57 mm
Drive profile Hexagon socket; Socket for TORX® screws; Hexagon screwdriver; Screwdriver for TORX® screws
Type of product Socket spanner

Identification numbers & Classifications

Article number 630861 6
EAN / GTIN 4018754261024
Manufacturer number 98819801

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2.5 − M8. For external Torx® with thread M3 − M8.
For hexagon socket head screws with thread M4 − M8. For internal Torx® with thread M2.5 − M8.

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Supplied with:

Sockets for external hexagon: 10 pcs. No. 631000 size 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13
Sockets for external Torx®: 6 pcs. No. 631500 size E4; E5; E6; E7; E8; E10
Screwdriver bits for hex socket: 5 pcs. No. 631710 size 3; 4; 5; 6; 8
Screwdriver bits for internal Torx®: 9 pcs. No. 631801 size TX8; TX9; TX10; TX15; TX20; TX25; TX27; TX30; TX40
T-handle: 1 pc. No. 633000 size 116
Spinner handle: 1 pc. No. 632800 size 150
Extensions: 2 pcs. No. 632400 size 50; 150
Universal joint: 1 pc. No. 633500 size 1/4
Ratchet: 1 pc. No. 632000 size 1/4
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4 inch square drive 36 pieces 6

Socket set 1/4 inch square drive 36 pieces 6

on request
In stock
120 pieces in stock
BGN 870.43
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,094 pieces in stock
BGN 548.80
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,008 pieces in stock
BGN 284.53
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon socket ;Socket for TORX® screws ;Hexagon screwdriver ;Screwdriver for TORX® screws Hexagon socket ;Hexagon screwdriver ;Screwdriver for Phillips ;Pozidriv screwdriver ;Slot-head screwdriver ;Screwdriver for TORX® screws Hexagon socket ;Hexagon screwdriver
Square drive 1/4 1/4 1/4
Width 134 147 174
Height 57 45 47
Length 322 257 357
Width across flats range, hexagon wrenches 3-8 3-8 2.5-8
Type of product Socket spanner Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart