Adjustable caliper pin wrench flat 6 mm

Article no.: 628600 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
227 pieces in stock

Select article variation and quantity

Pin nominal ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 758
    Manufacturer's designation 758
    Pin nominal ⌀ 6 mm
    Length L 215 mm
    Pin spacing adjustable a 14 mm - 100 mm
    swan necked no
    flat yes
    adjustable for width yes
    Type of product Pin spanner

    Identification numbers & Classifications

    Article number 628600 6
    EAN / GTIN 4020772040765
    Manufacturer number 40766

    Description

    Version:

    Special steel, drive head ground, hardened and burnished; with fixed pins.

    Application:

    For twin hole nuts.

    Note:

    Pin ⌀ = pin nominal ⌀ - 0.1 mm. Tolerance zone h12.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart