C-hook (pin) spanner with square pin 52/55 mm

Article no.: 628400 52/55
plus VAT at the current rate Prices plus delivery costs
on request
In stock
274 pieces in stock

Product details

Technical Data

Type 1810A
Manufacturer's designation DIN 1810A
for external nut ⌀ 52 mm - 55 mm
overall length 206 mm
Type of product C-hook (pin) spanners

Identification numbers & Classifications

Article number 628400 52/55
EAN / GTIN 4020772054656
Manufacturer number 54627

Description

Version:

Special steel, drive head ground, hardened and burnished.
Hook spanner with square pin to DIN 1810 A.

Application:

For slotted nuts to DIN 1804 and roller bearing slotted nuts to DIN 981.

Note:

Sizes 135/145; 260/270 thickness is different to DIN.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for external nut ⌀ (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart