{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Blade length | 100 mm | |
overall length | 207 mm | |
Type of product | Screwdriver |
Article number | 627511 4 | |
EAN / GTIN | 4045197951090 | |
Manufacturer number | 627511 4 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon ball point screwdriver, with power grip, Hexagon: 4mm
on request
In stock
229 pieces in stock
BGN 8.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
568 pieces in stock
BGN 10.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
447 pieces in stock
BGN 11.05
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 207 mm | 210 mm | 220 mm |
Blade length | 100 mm | 120 mm | 120 mm |
Hexagon | 4 mm | 4 mm | 4 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver |