{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 150 mm | |
overall length | 182 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627484 6 | |
EAN / GTIN | 4045197950949 | |
Manufacturer number | 627484 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon screwdriver, with T-handle and ball point 6 mm
on request
In stock
245 pieces in stock
BGN 11.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
133 pieces in stock
BGN 10.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,373 pieces in stock
BGN 8.55
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
overall length | 182 | 182 | 182 |
Blade length | 150 | 150 | 150 |
Hexagon | 6 | 6 | 6 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |