{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 6 mm | |
Blade length | 200 mm | |
overall length | 232 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627482 6 | |
EAN / GTIN | 4045197950826 | |
Manufacturer number | 627482 6 |
This article |
Recommendations |
|
---|---|---|
Hexagon screwdriver, long, with T-handle 6 mm
on request
In stock
360 pieces in stock
BGN 9.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
305 pieces in stock
BGN 16.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
overall length | 232 | 382 |
Blade length | 200 | 350 |
Hexagon | 6 | 6 |
Type of product | Screwdrivers | Screwdrivers |