{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety L-wrench | |
Hexagon | 10 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 234×49.5 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Type of shank | round, knurled | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627190 10 | |
EAN / GTIN | 7610733265374 | |
Manufacturer number | 3212.L 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench, long with knurling 10 mm
on request
In stock
10 pieces in stock
BGN 39.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
33 pieces in stock
BGN 19.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | no | Sprung retainer ball from size 3 |
Ball point on the long arm | yes | yes |
Long version | yes | yes |
Material | PB Swiss Tools special alloy. | Chrome vanadium steel |
Stock length | 234×49.5 | 219×40 |
Type of product | Screwdriver | Screwdriver |