Hexagon key L-wrench, long chrome-plated 5 mm

Article no.: 627150 5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,756 pieces in stock
  • Material: PB Swiss Tools special alloy.

Offers

Set with price advantage

Product details

Technical Data

Hexagon 5 mm
Material PB Swiss Tools special alloy.
Stock length 170×30 mm
Drive profile Hexagon screwdriver
Surface chrome-plated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627150 5
EAN / GTIN 7610733087792
Manufacturer number 212.L 5

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Edges slightly chamfered.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Hexagon (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart