{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | Chrome vanadium steel | |
Drive profile | Hexagon screwdriver | |
Retainer function | Sprung retainer ball from size 3 | |
Surface | chrome-plated | |
Type of product | Screwdriver |
Article number | 626087 2 | |
EAN / GTIN | 4045197954800 | |
Manufacturer number | 626087 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench, with retainer ball chrome-plated 2 mm
on request
In stock
61 pieces in stock
BGN 1.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,067 pieces in stock
BGN 0.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,483 pieces in stock
BGN 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
52 pieces in stock
BGN 3.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | ||
Surface | chrome-plated | nickel-plated | manganese phosphated | chrome-plated |
Hexagon | 2 | 2 | 2 | 2 |
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 52×18 | 52×18 | 56×16 | |
Type of product | Screwdriver | Screwdrivers | Screwdrivers | Screwdriver |