{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Classic VDE | |
Torx® profile | TX10 | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade length | 70 mm | |
overall length | 165 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Type of product | Screwdriver |
Article number | 625753 TX10 | |
EAN / GTIN | 7610733278312 | |
Manufacturer number | 5400.SL 10-70 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slim screwdriver for Torx®, Classic, fully insulated TX10
on request
In stock
17 pieces in stock
BGN 24.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
BGN 12.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
overall length | 165 | 147 |
Blade length | 70 | 60 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN EN IEC 60900 / VDE 0682-201 |
Material of blade | PB Swiss Tools special alloy. | |
Torx® profile | TX10 | TX10 |
Type of product | Screwdriver | Screwdriver |