Torx® key L-wrench, with centre hole, Torx® profile: TX6

Article no.: 625040 TX6
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
51 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Stock length 83×18 mm
Drive profile Screwdriver for TORX® screws with centre hole
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625040 TX6
EAN / GTIN 7610733249053
Manufacturer number 411.B 6

Description

Version:

L-shank; through hardened (hard and tough).

Advantage:

With centre hole in the internal Torx® profile for screws with a tamper-proof pin.

Material:

PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart