{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX9 | |
Stock length | 111×21 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | galvanized | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625020 TX9 | |
EAN / GTIN | 4045197609199 | |
Manufacturer number | 625020 TX9 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function TX9
on request
In stock
375 pieces in stock
BGN 8.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,905 pieces in stock
BGN 5.12
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Ball point on the long arm | no | no |
Surface | galvanized | phosphated |
Material | Chrome vanadium steel | Chromium vanadium steel |
Torx® profile | TX9 | TX9 |
Type of product | Screwdrivers | Screwdriver |