{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Spanner length L | 318 mm | |
maximum ring ⌀ D1 max | 43 mm | |
maximum ring ⌀ D2 max | 48.5 mm | |
maximum ring height h1 max | 12.8 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617950 30X32 | |
EAN / GTIN | 4045197441973 | |
Manufacturer number | 617950 30X32 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, straight 30X32 mm
on request
In stock
158 pieces in stock
BGN 33.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
BGN 50.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
Ring setting | 0 | 75 |
Spanner length L | 318 | 365 |
Width across flats 1 | 30 | 30 |
Material | Chrome vanadium steel | Chrome vanadium steel |
maximum ring ⌀ D2 max | 48.5 | 48 |
Type of product | Spanner | Spanner |