{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 26 mm | |
Spanner length L | 330 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Ring end deep cranked | yes | |
open ring | no | |
Type of product | Spanner |
Article number | 615600 24X26 | |
EAN / GTIN | 4062406221041 | |
Manufacturer number | 615600 24X26 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 24X26 mm
on request
In stock
164 pieces in stock
BGN 45.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
159 pieces in stock
BGN 27.67
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 330 mm | 337 mm |
Width across flats 1 | 24 mm | 24 mm |
Width across flats 2 | 26 mm | 26 mm |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 36 mm | 36 mm |
maximum ring ⌀ D2 max | 40 mm | 40 mm |
Type of product | Spanner | Spanner |