{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 19 | |
Ring setting | 15 degrees | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613510 19 | |
EAN / GTIN | 4018754058099 | |
Manufacturer number | 91131080 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner set, Number of keys: 19
on request
In stock
140 pieces in stock
BGN 564.54
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
87 pieces in stock
BGN 210.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,938 pieces in stock
BGN 210.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
420 pieces in stock
BGN 364.37
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 19 | 19 | 19 | |
Surface | chrome-plated over nickel | phosphated | chrome-plated | |
Ring setting | 15 degrees | 15 degrees | 15 degrees | |
Width across flats | metric | metric | metric | |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner | Spanner |