{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 10 | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 75 degrees | |
Width across flats | metric | |
Material | Chrome alloy steel | |
Surface | chrome-plated over nickel | |
Type of product | Spanner |
Article number | 612400 10 | |
EAN / GTIN | 4018754080526 | |
Manufacturer number | 96400603 |
This article |
Recommendations |
|||
---|---|---|---|---|
Small double open ended spanner set, chrome-plated over nickel, Number of keys: 10
on request
In stock
57 pieces in stock
BGN 193.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
404 pieces in stock
BGN 94.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
680 pieces in stock
BGN 107.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
448 pieces in stock
BGN 136.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 75 degrees | 15 degrees | 15 degrees | 15 degrees |
Type of product | Spanner | Spanner | Spanner | Spanner |