Double open ended spanner set 11ZOLL

Article no.: 611000 11ZOLL
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
19 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 11
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats imperial
Type of product Spanner

Identification numbers & Classifications

Article number 611000 11ZOLL
EAN / GTIN 4018754080779
Manufacturer number 96404307

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flex resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Supplied with:

1 each double open ended spanner No. 610600 / 610100 / 610900 / 610950 / 610120: 1/4×5/16; 3/8×7/16; 1/2×9/16; 9/16×5/8; 19/32×11/16; 5/8×3/4; 11/16×13/16; 3/4×7/8; 25/32×13/16; 7/8×15/16; 1.1/8×1.5/16 inch in a textile tool roll

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart